Folding Handle, Silver, L 3 3/4 In

VALUE BRAND| Zoro #: G2234391| Mfr #: 1XNY8

$8.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 15/32"
Color: Silver
Thread Depth: 7/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234391 Mfr #: 1XNY8
Overall Width: 15/32"Color: Silver
Thread Depth: 7/32"Hardware: Not included
Finish: matteScrew Size: 8-32
Projection: 1-9/16"Grip Dia.: 1/4"
Item: Folding Pull HandleMounting Type: Threaded Holes
Material: AluminumLoad Rated (Y/N): N
Mounting Hole Center to Center: 3-25/32"Country of Origin (subject to change): United States

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 3-25/32 In., Projection 1-9/16 In., Grip Dia. 1/4 In., Screw Size 8-32, Overall Width 15/32 In., Thread Depth 7/32 In., Silver, Hardware Not Included

Reviews