Folding Pull Handle, Polished Zinc

VALUE BRAND| Zoro #: G0721341| Mfr #: PH-0285

$2.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Folding Pull Handle
Overall Length: 3-25/64"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0721341 Mfr #: PH-0285
Item: Folding Pull HandleOverall Length: 3-25/64"
Material: steelScrew Size: 10
Mounting Hole Center to Center: 1-1/2"Vert. Mounting Hole Ctr. to Ctr.: 1-3/4"
Load Rated (Y/N): NOverall Width: 1-49/64"
Hardware: Not includedColor: Silver
Finish: Polished ZincGrip Dia.: 5/16"
Mounting Type: Unthreaded Through HolesCountry of Origin (subject to change): China

Description

Folding Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 1-1/2 In., Vert. Mounting Hole Ctr. to Ctr. 1-3/4 In., Grip Dia. 5/16 In., Screw Size 10, Overall Length 3-25/64 In., Overall Width 1-49/64 In., Silver, Hardware Not Included

Reviews