JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Folding Ramp, Bi-Fold, 1400Lb, PK2

VALUE BRAND| Zoro #: G2103367| Mfr #: 5JDT4

$146.17 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2103367 Mfr #: 5JDT4
Length: 84"Type: Bi-Fold
Material: Galvanized SteelItem: Folding Ramp
Width: 12"Load Capacity: 1400 lb.
Country of Origin (subject to change): China

Product Description

Folding Ramp, Bi-Fold, Load Capacity 1400 lb., Width 12 In., Length 84 In., Galvanized Steel, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.