KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rectangle Folding Table, 30"D x 72"W x 30"H, Walnut/Beige

VALUE BRAND| Zoro #: G0642686| Mfr #: 3W110

$143.78 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Tabletop Color: Walnut
Load Rating: 1500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642686 Mfr #: 3W110
Width: 72"Tabletop Color: Walnut
Load Rating: 1500 lb.Frame Material: Steel
Height: 30"Top Thickness: 3/4"
Frame Color: BeigeEdge Color: Black
Surface Material: High Pressure LaminateShape: Rectangle
Leg Type: WishboneTable Material: MDF
Edge Type: T-MoldedItem: Folding Table
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentDepth: 30"
Assembled/Unassembled: AssembledStandards: BIFMA
Country of Origin (subject to change): China

Description

Folding Table, Surface Material High Pressure Laminate, Rectangle, Width 72 In., Depth 30 In., Height 30 In., Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Beige, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Wishbone, Table Material MDF, Top Thickness 3/4 In., Load Rating 1500 lb., Standards BIFMA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews