KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rectangle Folding Table, 30"D x 72"W x 29-1/4"H, White

VALUE BRAND| Zoro #: G0329637| Mfr #: 4GE26

$78.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 72"
Tabletop Color: White
Load Rating: 750 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0329637 Mfr #: 4GE26
Width: 72"Tabletop Color: White
Load Rating: 750 lb.Frame Material: Steel
Top Thickness: 1-7/8"Frame Color: Gray
Edge Color: WhiteSurface Material: Blow Molded Polyethylene
Shape: RectangleLeg Type: Wishbone
Height: 29"Edge Type: Bullnose
Item: Folding TableGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Depth: 30"Assembled/Unassembled: Assembled
Country of Origin (subject to change): China

Description

Folding Table, Rectangle, Width 72 In., Depth 30 In., Height 30 In., Tabletop Color White, Frame Color Gray, Frame Material Steel, Edge Color White, Edge Type Bullnose, Leg Type Wishbone, Surface Material Blow Molded Polypropylene, Top Thickness 2 In., Load Rating 2500 lb., Assembled/Unassembled Assembled

Reviews