20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Rectangle Folding Table, 36"D x 96"W x 30"H, Walnut/Beige

VALUE BRAND| Zoro #: G0988084| Mfr #: 3W113

$198.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0988084 Mfr #: 3W113
Leg Type: WishboneFrame Material: Steel
Assembled/Unassembled: AssembledShape: Rectangle
Item: Folding TableGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Table Material: MDFEdge Type: T-Molded
Standards: BIFMASurface Material: High Pressure Laminate
Load Rating: 1500 lb.Frame Color: Beige
Width: 96"Edge Color: Black
Height: 30"Tabletop Color: Walnut
Depth: 36"Top Thickness: 3/4"
Country of Origin (subject to change): China

Product Description

Folding Table, Rectangle, Width 96 In., Depth 36 In., Height 30 In., Tabletop Color Walnut, Frame Color Beige, Frame Material Steel, Edge Color Black, Edge Type T-molding, Leg Type Wishbone, Surface Material High pressure laminate, Top Thickness 3/4 In., Load Rating 1500 lb., Assembled/Unassembled Assembled, Standards BIFMA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.