Round Folding Table, 48"Dia. 29-1/4"H, White

VALUE BRAND| Zoro #: G1538266| Mfr #: 4NHN2

$124.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538266 Mfr #: 4NHN2
Edge Type: BullnoseLeg Type: Straight
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentFrame Color: Gray
Item: Folding TableAssembled/Unassembled: Assembled
Frame Material: SteelTop Thickness: 1-3/4"
Diameter: 48"Surface Material: Blow Molded Polyethylene
Shape: ROUNDLoad Rating: 500 lb.
Height: 29-1/4"Edge Color: White
Tabletop Color: WhiteCountry of Origin (subject to change): China

Product Description

Folding Table, Round, Height 30 In., Tabletop Color White, Frame Color Gray, Frame Material Steel, Diameter 48 In., Edge Color White, Edge Type Bullnose, Leg Type Straight, Surface Material Blow Molded Polypropylene, Top Thickness 2 In., Load Rating 200 lb., Assembled/Unassembled Assembled

Product Reviews

Save 15%. Sign up for Z-mail.