KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Round Folding Table, 71"Dia. 29-1/4"H, White

VALUE BRAND| Zoro #: G1614855| Mfr #: 4NHN4

$195.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tabletop Color: White
Load Rating: 500 lb.
Frame Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614855 Mfr #: 4NHN4
Tabletop Color: WhiteLoad Rating: 500 lb.
Frame Material: SteelTop Thickness: 2-5/32"
Frame Color: GrayEdge Color: White
Surface Material: Blow Molded PolyethyleneShape: ROUND
Leg Type: StraightHeight: 29-1/4"
Edge Type: BullnoseItem: Folding Table
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentAssembled/Unassembled: Assembled
Diameter: 71"Country of Origin (subject to change): China

Description

Folding Table, Surface Material Blow Molded Polyethylene, Round, Diameter 71 In., Height 29 In., Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color White, Edge Type Bullnose, Leg Type Straight, Table Material Blow Molded Polyethylene, Top Thickness 2-5/32 In., Load Rating 500 lb.

Reviews