Food Hose, 1 1/2 In ID x 10 Ft, w/Couplers

VALUE BRAND |Zoro #: G0648654|Mfr #: 1ZNG6

$545.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0648654 Mfr #: 1ZNG6
Tube Material: Vinyl NitrileReinforcement: Spiral-Plied Synthetic Fabric with Wire Helix
Item: Food HoseFittings: 1-1/2" Cam and Groove
Coupling Material: Stainless SteelColor: White
Safety Factor: 4:1Cover Material: Vinyl Nitrile
Agency Compliance: FDA, USDA and 3-AMeets: RMA Class A
Temp. Range: -25 Degrees F to 250 Degrees FCoupled Assembly / Bulk: Coupled Assembly
Outside Dia.: 1-31/32"Bend Radius: 4"
Length: 10 ft.Max. Vacuum: 29" Hg
Max. Pressure: 150 psiInside Dia.: 1-1/2"
Country of Origin (subject to change): Canada

Product Description

Lightweight Food Hose, Coupled Assembly, Hose Inside Dia 1 1/2 In, Hose Outside Dia 1.97 In, Hose Length 10 Ft, 1 1/2 In Cam and Groove Couplers, Coupling Material Stainless Steel, Color White, Working Pressure 150 PSI, Max Vacuum 29.0 Hg, Bend Radius 4.0 In, Temp Range -25 to 250 F, Safety Factor 4:1, Tube Material Vinyl Nitrile, Cover Material Vinyl Nitrile, Spiral-Plied Synthetic Fabric with Galvanized Wire Helix Reinforcement, FDA, USDA and 3-A Agency Compliance, Meets RMA Class A

Product Reviews

Save 15% when you sign up for Z-mail.