Food Hose, 2 In ID x 100 Ft, Clear, 40 PSI

VALUE BRAND| Zoro #: G0711042| Mfr #: 1ZLT5

$534.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0711042 Mfr #: 1ZLT5
Coupled Assembly / Bulk: BulkItem: Food Hose
Length: 100 ft.Max. Vacuum: 29" Hg
Tube Material: PVCColor: Clear
Cover Material: PVCSafety Factor: 3:1
Temp. Range: -15 Degrees F to 158 Degrees FItem: Food Hose
Fittings: -Coupling Material: -
Color: ClearSafety Factor: 3:1
Cover Material: PVCReinforcement: Rigid PVC Helix with Embedded Wire
Agency Compliance: USDA, FDA, 3-A, NSF-61Meets: -
Inside Dia.: 2"Bend Radius: 4"
Max. Pressure: 40 psiOutside Dia.: 2-13/32"
Country of Origin (subject to change): United States

Product Description

Food Hose, Bulk, Hose Inside Dia 2 In, Hose Outside Dia 2.40 In, Hose Length 100 Ft, Color Clear, Working Pressure 40 PSI, Max Vacuum 29.0 Hg, Bend Radius 4.0 In, Temp Range -15 to 158 F, Safety Factor 3:1, Tube Material PVC, Cover Material PVC, Rigid PVC Helix with Embedded Wire Reinforcement, USDA, FDA, 3-A, NSF-61 Agency Compliance

Product Reviews

Save 15%. Sign up for Z-mail.