Food Hose, 3 In ID x 10 Ft, w/Couplers

VALUE BRAND| Zoro #: G0660922| Mfr #: 1ZNG8

$1,156.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0660922 Mfr #: 1ZNG8
Reinforcement: Spiral-Plied Synthetic Fabric with Wire HelixMax. Pressure: 150 psi
Coupled Assembly / Bulk: Coupled AssemblyItem: Food Hose
Agency Compliance: FDA, USDA and 3-ACoupling Material: Stainless Steel
Max. Vacuum: 29" HgTube Material: Vinyl Nitrile
Color: WhiteCover Material: Vinyl Nitrile
Safety Factor: 4:1Meets: RMA Class A
Temp. Range: -25 Degrees F to 250 Degrees FBend Radius: 7"
Fittings: 3" Cam and GrooveOutside Dia.: 3-39/64"
Length: 10 ft.Inside Dia.: 3"
Country of Origin (subject to change): Canada

Product Description

Lightweight Food Hose, Coupled Assembly, Hose Inside Dia 3 In, Hose Outside Dia 3.60 In, Hose Length 10 Ft, 3 In Cam and Groove Couplers, Coupling Material Stainless Steel, Color White, Working Pressure 150 PSI, Max Vacuum 29.0 Hg, Bend Radius 7.0 In, Temp Range -25 to 250 F, Safety Factor 4:1, Tube Material Vinyl Nitrile, Cover Material Vinyl Nitrile, Spiral-Plied Synthetic Fabric with Galvanized Wire Helix Reinforcement, FDA, USDA and 3-A Agency Compliance, Meets RMA Class A

Product Reviews

Save 15%. Sign up for Z-mail.