Food Hose, 3 In ID x 20 Ft, w/Couplers

VALUE BRAND |Zoro #: G0776562|Mfr #: 1ZNH5

$1,773.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0776562 Mfr #: 1ZNH5
Tube Material: Vinyl NitrileReinforcement: Spiral-Plied Synthetic Fabric with Wire Helix
Item: Food HoseFittings: 3" Cam and Groove
Coupling Material: Stainless SteelColor: White
Safety Factor: 4:1Cover Material: Vinyl Nitrile
Agency Compliance: FDA, USDA and 3-AMeets: RMA Class A
Temp. Range: -25 Degrees F to 250 Degrees FCoupled Assembly / Bulk: Coupled Assembly
Outside Dia.: 3-39/64"Bend Radius: 7"
Length: 20 ft.Max. Vacuum: 29" Hg
Max. Pressure: 150 psiInside Dia.: 3"
Country of Origin (subject to change): Canada

Product Description

Lightweight Food Hose, Coupled Assembly, Hose Inside Dia 3 In, Hose Outside Dia 3.60 In, Hose Length 20 Ft, 3 In Cam and Groove Couplers, Coupling Material Stainless Steel, Color White, Working Pressure 150 PSI, Max Vacuum 29.0 Hg, Bend Radius 7.0 In, Temp Range -25 to 250 F, Safety Factor 4:1, Tube Material Vinyl Nitrile, Cover Material Vinyl Nitrile, Spiral-Plied Synthetic Fabric with Galvanized Wire Helix Reinforcement, FDA, USDA and 3-A Agency Compliance, Meets RMA Class A

Product Reviews

Save 15% when you sign up for Z-mail.