Food Hose, 3/4 In ID x 20 Ft, w/Couplers

VALUE BRAND| Zoro #: G0395455| Mfr #: 1ZNG9

$563.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0395455 Mfr #: 1ZNG9
Tube Material: Vinyl NitrileReinforcement: Spiral-Plied Synthetic Fabric with Wire Helix
Item: Food HoseFittings: 3/4" Cam and Groove
Coupling Material: Stainless SteelColor: White
Safety Factor: 4:1Cover Material: Vinyl Nitrile
Agency Compliance: FDA, USDA and 3-AMeets: RMA Class A
Coupled Assembly / Bulk: Coupled AssemblyOutside Dia.: 1-13/64"
Bend Radius: 2"Length: 20 ft.
Max. Vacuum: 29" HgMax. Pressure: 150 psi
Inside Dia.: 3/4"Temp. Range: -25 Degrees F to 250 Degrees F
Country of Origin (subject to change): Canada

Product Description

Lightweight Food Hose, Coupled Assembly, Hose Inside Dia 3/4 In, Hose Outside Dia 1.20 In, Hose Length 20 Ft, 3/4 In Cam and Groove Couplers, Coupling Material Stainless Steel, Color White, Working Pressure 150 PSI, Max Vacuum 29.0 Hg, Bend Radius 2.0 In, Temp Range -25 to 250 F, Safety Factor 4:1, Tube Material Vinyl Nitrile, Cover Material Vinyl Nitrile, Spiral-Plied Synthetic Fabric with Galvanized Wire Helix Reinforcement, FDA, USDA and 3-A Agency Compliance, Meets RMA Class A

Product Reviews

Save 15%. Sign up for Z-mail.