Food/Beverage, Hose, 4 In Cam/Groove, 10 Ft

VALUE BRAND| Zoro #: G2467446| Mfr #: 1XKH9

$733.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2467446 Mfr #: 1XKH9
Reinforcement: High Density PVCBend Radius: 16"
Inside Dia.: 4"Fittings: 4" Cam and Groove
Max. Pressure: 55 psiCoupled Assembly / Bulk: Coupled Assembly
Item: Food/Beverage HoseAgency Compliance: FDA, USDA, 3-A, NSF-61 Compliant
Length: 10 ft.Coupling Material: Aluminum
Max. Vacuum: 29" HgTube Material: PVC
Color: ClearCover Material: PVC
Outside Dia.: 4-1/2"Safety Factor: 3:1
Meets: -Temp. Range: -15 Degrees F to 158 Degrees F
Country of Origin (subject to change): United States

Product Description

Food/Beverage Hose, Coupled Assembly, Hose Inside Dia 4 In, Hose Outside Dia 4.5 In, Hose Length 10 Ft, 4 In Cam and Groove Couplers, Coupling Material Aluminum, Color Clear, Working Pressure 55 PSI, Max Vacuum 29 Hg, Bend Radius 16 In, Temp Range -15 to 158 F, Safety Factor 3:1, Tube Material PVC, Cover Material PVC, High Density PVC Reinforcement, FDA, USDA, 3-A, NSF-61 Compliant Agency Compliance

Product Reviews

Save 15%. Sign up for Z-mail.