20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Framing Screw, Pan, #6 x 7/16, PK396

VALUE BRAND| Zoro #: G0984943| Mfr #: 5JUC7

$6.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0984943 Mfr #: 5JUC7
System of Measurement: InchLength: 7/16"
Item: Self-Piercing ScrewFinish: Black Phosphate
Application: For Interior Metal FramingHead Height: 0.110"
Head Type: PanDriver Size: #2
Drive Type: PhillipsSize: #6
Material: steelCountry of Origin (subject to change): Taiwan

Product Description

Framing Screws Sharp Point, Head Type Pan Head, Steel, Finish Black Phosphate, Size #6, Length 7/16 In, Drive Type Phillips, Driver Size #2, Head Height 0.110 In, For Interior Metal Framing, Package Quantity 396

Product Reviews

Save 15%. Sign up for Z-mail.