Framing Screw, Pan, #7 x 7/16, PK368

VALUE BRAND| Zoro #: G0357874| Mfr #: 5JUC8

$7.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0357874 Mfr #: 5JUC8
System of Measurement: InchMeets/Exceeds: SAE J78
Head Type: PanDriver Size: #2
Drive Type: PhillipsSize: #7
Material: SteelLength: 7/16"
Item: Self-Piercing ScrewFinish: Black Phosphate
Application: For Interior Metal FramingHead Height: 0.110"
Country of Origin (subject to change): Taiwan

Product Description

Framing Screws Self Drill Point, Head Type Pan Head, Steel, Finish Black Phosphate, Size #7, Length 7/16 In, Drive Type Phillips, Driver Size #2, Head Height 0.110 In, For Interior Metal Framing, Meets/Exceeds SAE J78, Package Quantity 368

Product Reviews

Save 15%. Sign up for Z-mail.