KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Frost Proof Sillcock, Anti Siphon, 4 In

VALUE BRAND| Zoro #: G1525011| Mfr #: 1APY7

$33.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Anti-Siphon
Body Material: Chrome Plated Brass
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525011 Mfr #: 1APY7
Includes: Anti-SiphonBody Material: Chrome Plated Brass
Max. Pressure: 125 psiItem: Frost Proof Sillcock
Handle Type: Quarter Turn HandwheelThru-Wall Length: 4"
Inlet Type: Solder Cup or MNPTDisc Type: Ceramic Cartridge
Handle Material: ABSStandards: ANSI B1.20.1, ANSI B1.20.7
Inlet Size: 1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Thru-Wall Length 4 In., Body Material Chrome Plated Brass, Handle Type Quarter Turn Handwheel, Disc Type Ceramic Cartridge, Handle Material ABS, Max. Pressure 125 psi, Includes Anti-Siphon, Standards ANSI B1.20.1, ANSI B1.20.7

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews