Frost Proof Sillcock, Anti Siphon, 6In

VALUE BRAND| Zoro #: G0911522| Mfr #: 1APY8

$30.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Type: Quarter Turn Handwheel
Includes: Anti-Siphon
Item: Frost Proof Sillcock

Technical Specifications

Zoro #: G0911522 Mfr #: 1APY8
Inlet Size: 1/2"Inlet Type: Solder Cup or MNPT
Max. Pressure: 125 psiItem: Frost Proof Sillcock
Body Material: Chrome Plated BrassStandards: ANSI B1.20.1, ANSI B1.20.7
Disc Type: Ceramic CartridgeIncludes: Anti-Siphon
Handle Type: Quarter Turn HandwheelThru-Wall Length: 6"
Handle Material: ABSCountry of Origin (subject to change): Taiwan

Product Description

Frost Proof Sillcock, Inlet Type Solder Cup or MNPT, Inlet Size 1/2 In., Thru-Wall Length 6 In., Body Material Chrome Plated Brass, Handle Type Quarter Turn Handwheel, Disc Type Ceramic Cartridge, Handle Material ABS, Max. Pressure 125 psi, Includes Anti-Siphon, Standards ANSI B1.20.1, ANSI B1.20.7

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews