JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

106" x 28" Gusseted Furniture Bag, 1 mil, Pk150

VALUE BRAND| Zoro #: G1119395| Mfr #: 5DTR8

$245.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1119395 Mfr #: 5DTR8
Width: 28"Depth: 17"
Thickness: 1 milItem: Gusseted Furniture Bag
Material: PolyethyleneLength: 106"
Recommended Furniture Use: Love SeatCountry of Origin (subject to change): United States

Product Description

Gusseted Furniture Bag, Recommended Furniture Use Love Seat, Length 106 In., Width 28 In., Depth 17 In., Thickness 1 mil, Polyethylene, Package Quantity 150

Product Reviews

Save 15%. Sign up for Z-mail.