JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

124" x 28" Gusseted Furniture Bag, 1 mil, Pk130

VALUE BRAND| Zoro #: G2265042| Mfr #: 5DTT0

$245.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2265042 Mfr #: 5DTT0
Depth: 17"Width: 28"
Thickness: 1 milItem: Gusseted Furniture Bag
Material: PolyethyleneLength: 124"
Recommended Furniture Use: SofaCountry of Origin (subject to change): United States

Product Description

Gusseted Furniture Bag, Recommended Furniture Use Sofa, Length 124 In., Width 28 In., Depth 17 In., Thickness 1 mil, Polyethylene, Package Quantity 130

Product Reviews

Save 15%. Sign up for Z-mail.