Furniture Bag, 146 L x 28 In. W, PK105

VALUE BRAND| Zoro #: G0472823| Mfr #: 5DTT2

$245.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0472823 Mfr #: 5DTT2
Material: PolyethyleneThickness: 1 mil
Item: Gusseted Furniture BagDepth: 17"
Width: 28"Length: 146"
Recommended Furniture Use: SofaCountry of Origin (subject to change): United States

Product Description

Gusseted Furniture Bag, Recommended Furniture Use Sofa, Length 146 In., Width 28 In., Depth 17 In., Thickness 1 mil, Polyethylene, Package Quantity 105

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.