164" x 28" Gusseted Furniture Bag, 1 mil, Pk100

VALUE BRAND| Zoro #: G0736084| Mfr #: 4NPY5

$217.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0736084 Mfr #: 4NPY5
Thickness: 1 milDepth: 17"
Width: 28"Item: Furniture Bag
Material: Low Density Polyethylene (LDPE)Length: 164"
Recommended Furniture Use: SofaCountry of Origin (subject to change): United States

Product Description

Gusseted Furniture Bag, Recommended Furniture Use Sofa, Length 164 In., Width 28 In., Depth 17 In., Thickness 1 mil, Polyethylene, Package Quantity 100
Save 15%. Sign up for Z-mail.