58" x 28" Gusseted Furniture Bag, 1 mil, Pk275

VALUE BRAND| Zoro #: G1003475| Mfr #: 5DTR0

$245.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1003475 Mfr #: 5DTR0
Material: PolyethyleneThickness: 1 mil
Item: Gusseted Furniture BagDepth: 17"
Width: 28"Length: 58"
Recommended Furniture Use: ChairCountry of Origin (subject to change): United States

Product Description

Gusseted Furniture Bag, Recommended Furniture Use Chair, Length 58 In., Width 28 In., Depth 17 In., Thickness 1 mil, Polyethylene, Package Quantity 275

Product Reviews

Save 15%. Sign up for Z-mail.