64" x 28" Gusseted Furniture Bag, 1 mil, Pk250

VALUE BRAND| Zoro #: G1016093| Mfr #: 5DTR2

$245.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1016093 Mfr #: 5DTR2
Thickness: 1 milMaterial: Low Density Polyethylene (LDPE)
Item: Furniture BagDepth: 17"
Width: 28"Length: 64"
Recommended Furniture Use: ChairCountry of Origin (subject to change): United States

Product Description

Gusseted Furniture Bag, Recommended Furniture Use Chair, Length 64 In., Width 28 In., Depth 17 In., Thickness 1 mil, Polyethylene, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.