70" x 28" Gusseted Furniture Bag, 1 mil, Pk230

VALUE BRAND| Zoro #: G0718435| Mfr #: 5DTR3

$245.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0718435 Mfr #: 5DTR3
Thickness: 1 milDepth: 17"
Width: 28"Item: Furniture Bag
Material: Low Density Polyethylene (LDPE)Length: 70"
Recommended Furniture Use: ChairCountry of Origin (subject to change): United States

Product Description

Gusseted Furniture Bag, Recommended Furniture Use Chair, Length 70 In., Width 28 In., Depth 17 In., Thickness 1 mil, Polyethylene, Package Quantity 230

Product Reviews

Save 15%. Sign up for Z-mail.