72" x 52" Furniture Bag, 1 mil, Pk200

VALUE BRAND| Zoro #: G0656031| Mfr #: 4NZG4

$129.46 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656031 Mfr #: 4NZG4
Item: Furniture BagMaterial: Low Density Polyethylene (LDPE)
Width: 52"Item: Furniture Bag
Length: 72"Thickness: 1 mil
Recommended Furniture Use: Chair/ReclinerCountry of Origin (subject to change): United States

Product Description

Furniture Bag, Recommended Furniture Use Chair/Recliner, Length 72 In., Width 52 In., Thickness 1 mil, Polyethylene, Package Quantity 200
Save 15%. Sign up for Z-mail.