76" x 28" Gusseted Furniture Bag, 1 mil, Pk210

VALUE BRAND| Zoro #: G2416547| Mfr #: 5DTR4

$245.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2416547 Mfr #: 5DTR4
Width: 28"Thickness: 1 mil
Depth: 17"Item: Furniture Bag
Material: Low Density Polyethylene (LDPE)Length: 76"
Recommended Furniture Use: ChairCountry of Origin (subject to change): United States

Product Description

Gusseted Furniture Bag, Recommended Furniture Use Chair, Length 76 In., Width 28 In., Depth 17 In., Thickness 1 mil, Polyethylene, Package Quantity 210

Product Reviews

Save 15%. Sign up for Z-mail.