76" x 46" Furniture Bag, 1 mil, Pk2

VALUE BRAND| Zoro #: G2312414| Mfr #: 4NZG1

$4.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Depth: 0
Item: Furniture Bag
Length: 76"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2312414 Mfr #: 4NZG1
Material: Low Density Polyethylene (LDPE)Item: Furniture Bag
Width: 46"Item: Furniture Bag
Length: 76"Thickness: 1 mil
Recommended Furniture Use: ChairCountry of Origin (subject to change): United States

Product Description

Furniture Bag, Recommended Furniture Use Chair, Length 76 In., Width 46 In., Thickness 1 mil, Polyethylene, Package Quantity 2

Product Reviews