82" x 28" Gusseted Furniture Bag, 1 mil, Pk200

VALUE BRAND| Zoro #: G0909133| Mfr #: 4NPY1

$217.65 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0909133 Mfr #: 4NPY1
Thickness: 1 milWidth: 28"
Depth: 17"Item: Furniture Bag
Material: Low Density Polyethylene (LDPE)Length: 82"
Recommended Furniture Use: ChairCountry of Origin (subject to change): United States

Product Description

Gusseted Furniture Bag, Recommended Furniture Use Chair, Length 82 In., Width 28 In., Depth 17 In., Thickness 1 mil, Polyethylene, Package Quantity 200
Save 15%. Sign up for Z-mail.