94" x 28" Gusseted Furniture Bag, 1 mil, Pk175

VALUE BRAND| Zoro #: G0788444| Mfr #: 5DTR6

$245.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0788444 Mfr #: 5DTR6
Thickness: 1 milWidth: 28"
Depth: 17"Item: Furniture Bag
Material: Low Density Polyethylene (LDPE)Length: 94"
Recommended Furniture Use: Love SeatCountry of Origin (subject to change): United States

Product Description

Gusseted Furniture Bag, Recommended Furniture Use Love Seat, Length 94 In., Width 28 In., Depth 17 In., Thickness 1 mil, Polyethylene, Package Quantity 175

Product Reviews

Save 15%. Sign up for Z-mail.