KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 1/2" FNPT Galvanized Reducer

VALUE BRAND| Zoro #: G1767927| Mfr #: 5XTH9

$9.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4" x 1/2"
Fitting Connection Type: FNPT
Specific Fitting Shape: Reducer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767927 Mfr #: 5XTH9
Pipe Size (Fittings): 1-1/4" x 1/2"Fitting Connection Type: FNPT
Specific Fitting Shape: ReducerMax. Pressure: 1500 psi @ 150 Degrees F WOG
Pipe Fitting Material: Galvanized Malleable IronBasic Fitting Shape: Reducer
Basic Fitting Material: MetalFitting Schedule/Class: Class 300
Item: ReducerSaturated Steam Pressure: 300 psi
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Reducer, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1-1/4 In. x 1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews