Galv Coupling, 3x2-1/2 In, Mall Iron

VALUE BRAND| Zoro #: G0429965| Mfr #: 5XTJ4

$67.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Fitting Schedule/Class: Class 300
Pipe Size (Fittings): 3" x 2-1/2"
Basic Fitting Shape: Reducer
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0429965 Mfr #: 5XTJ4
Fitting Schedule/Class: Class 300Pipe Size (Fittings): 3" x 2-1/2"
Basic Fitting Shape: ReducerBasic Fitting Material: Metal
Specific Fitting Shape: ReducerMax. Pressure: 1000 psi @ 150 Degrees F WOG
Fitting Connection Type: FNPTStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Fitting Material: Galvanized Malleable IronItem: Reducer
Saturated Steam Pressure: 300 psiCountry of Origin (subject to change): China

Product Description

Reducer, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 3 In. x 2-1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews