1-1/4" x 1-1/4" x 1" FNPT Galvanized Reducing Tee

VALUE BRAND| Zoro #: G1430493| Mfr #: 5XTJ9

$30.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1430493 Mfr #: 5XTJ9
Fitting Connection Type: FNPTBasic Fitting Material: Metal
Basic Fitting Shape: TeeItem: Reducing Tee
Specific Fitting Shape: Reducing TeePipe Fitting Material: Galvanized Malleable Iron
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedSaturated Steam Pressure: 300 psi
Fitting Schedule/Class: Class 300Pipe Size (Fittings): 1-1/4" x 1-1/4" x 1"
Max. Pressure: 1500 psi @ 150 Degrees F WOGCountry of Origin (subject to change): China

Product Description

Reducing Tee, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1-1/4 In. x 1-1/4 In. x 1 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.