4" x 4" x 3" FNPT Galvanized Reducing Tee

VALUE BRAND| Zoro #: G0533172| Mfr #: 5PAN9

$235.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 300
Basic Fitting Material: Metal
Max. Pressure: 1000 psi @ 150 Degrees F WOG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0533172 Mfr #: 5PAN9
Fitting Schedule/Class: Class 300Basic Fitting Material: Metal
Max. Pressure: 1000 psi @ 150 Degrees F WOGFitting Connection Type: FNPT
Saturated Steam Pressure: 300 psiSpecific Fitting Shape: Reducing Tee
Pipe Size (Fittings): 4" x 4" x 3"Pipe Fitting Material: Galvanized Malleable Iron
Basic Fitting Shape: TeeItem: Reducing Tee
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Reducing Tee, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 4 In. x 4 In. x 3 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews