JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Galv Steel Bucket, Cap 3.25 Gal, w/Handle

VALUE BRAND| Zoro #: G2012692| Mfr #: 3CYK9

$16.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2012692 Mfr #: 3CYK9
Shape: ROUNDColor: silver
Includes: HandleHeight: 9 13/16"
Finish: GalvanizedLid Included: No
Capacity: 3.3 gal.Diameter: 12-3/4"
Handle Material: SteelUsed For: Industrial and Commercial Applications
Width: 12-3/4"Material: steel
Length: 12-3/4Item: Bucket
Country of Origin (subject to change): China

Product Description

Bucket, Shape Round, Capacity 3.3 gal., Finish Galvanized, Material Steel, Color Silver, Diameter 12-3/4 In., Length 12-3/4, Width 12-3/4 In., Height 9 13/16 In., Lid Included No, Handle Material Steel, Used For Industrial and Commercial Applications, Includes Handle

Product Reviews

Save 15%. Sign up for Z-mail.