WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Galv Street Elbow, 3 In, Mall Iron

VALUE BRAND| Zoro #: G0551433| Mfr #: 5PAN7

$121.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Street Elbow, 90 Degrees
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Saturated Steam Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0551433 Mfr #: 5PAN7
Item: Street Elbow, 90 DegreesStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Saturated Steam Pressure: 300 psiMax. Pressure: 1000 psi @ 150 Degrees F WOG
Pipe Fitting Material: Galvanized Malleable IronSpecific Fitting Shape: 90 Degrees Street Elbow
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Pipe Size (Fittings): 3"Fitting Connection Type: FNPT x MNPT
Fitting Schedule/Class: Class 300Country of Origin (subject to change): China

Product Description

Street Elbow, 90 Degrees , Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 3 In., Fitting Connection Type FNPT x MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews