Galvanized Pipe, Dia 1.32 In, PK5

VALUE BRAND| Zoro #: G2141483| Mfr #: 4NXW5

$178.33 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2141483 Mfr #: 4NXW5
Setscrew: SmoothNominal Pipe Size (In.): 1
Standards: ASTM A53Resists: Corrosion
Length: 7 ft.Material: Steel
Item: Galvanized PipeDia.: 1.32"
Material Tensile Strength (Lb.): 48, 000Country of Origin (subject to change): Viet Nam

Product Description

Galvanized Pipe, Nominal Pipe Size (In.) 1, Dia. 1.32 In., Length 7 ft., Material Tensile Strength (Lb.) 48, 000, Material Steel, Setscrew Smooth, Resists Corrosion, Standards ASTM A53, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.