Galvanized Pipe, Dia 1.90 In, PK5

VALUE BRAND| Zoro #: G0928952| Mfr #: 4NXW7

$178.92 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 7 ft.
Material Tensile Strength (Lb.): 48,000
Setscrew: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0928952 Mfr #: 4NXW7
Length: 7 ft.Material Tensile Strength (Lb.): 48,000
Setscrew: SmoothMaterial: steel
Resists: CorrosionNominal Pipe Size (In.): 1-1/2
Item: Galvanized PipeDia.: 1.90"
Standards: ASTM A53Country of Origin (subject to change): India

Description

Galvanized Pipe, Nominal Pipe Size (In.) 1-1/2, Dia. 1.90 In., Length 7 ft., Material Tensile Strength (Lb.) 48,000, Material Steel, Setscrew Smooth, Resists Corrosion, Standards ASTM A53, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews