30" x 20" Low Density Polyethylene Garment Bags, 0.35 mil, Pk1200

VALUE BRAND| Zoro #: G0360473| Mfr #: 5DTU1

$102.52 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0360473 Mfr #: 5DTU1
Color: clearItem: Garment Bags
Material: Low Density Polyethylene (LDPE)Depth: 0
Width: 20"Length: 30"
Thickness: 0.35 milCountry of Origin (subject to change): United States

Product Description

Garment Bags, Low Density Polyethylene, Clear, Length 30 In., Width 20 In., Thickness 0.35 mil, Package Quantity 1200
Save 15%. Sign up for Z-mail.