38" x 20" Low Density Polyethylene Garment Bags, 0.35 mil, Pk947

VALUE BRAND| Zoro #: G1114005| Mfr #: 5DTU3

$100.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1114005 Mfr #: 5DTU3
Material: Low Density Polyethylene (LDPE)Color: clear
Item: Garment BagsDepth: 0
Width: 20"Length: 38"
Thickness: 0.35 milCountry of Origin (subject to change): United States

Product Description

Garment Bags, Low Density Polyethylene, Clear, Length 38 In., Width 20 In., Thickness 0.35 mil, Package Quantity 947

Product Reviews

Save 15%. Sign up for Z-mail.