42" x 20" Low Density Polyethylene Garment Bags, 0.35 mil, Pk857

VALUE BRAND| Zoro #: G1240224| Mfr #: 5DTU4

$100.57 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1240224 Mfr #: 5DTU4
Write on Surface: NoItem: Garment Bags
Closure Type: NoneMaterial: Low Density Polyethylene (LDPE)
Open/Reclosable: OpenFeatures: Standard
Color: ClearFDA Compliant: Yes
Hang Hole: NoPackage Configuration: Cored Roll
Depth: 0Width: 20"
Length: 42"Thickness: 0.35 mil
Country of Origin (subject to change): United States

Product Description

Garment Bags, Low Density Polyethylene, Clear, Length 42 In., Width 20 In.Thickness 0.35 mil, Package Quantity 857

Product Reviews

Save 15%. Sign up for Z-mail.