54" x 20" Low Density Polyethylene Garment Bags, 0.75 mil, Pk300

VALUE BRAND| Zoro #: G1672264| Mfr #: 5DTV5

$99.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1672264 Mfr #: 5DTV5
Color: ClearItem: Garment Bags
Material: Low Density PolyethyleneWidth: 20"
Length: 54"Thickness: 0.75 mil
Country of Origin (subject to change): United States

Product Description

Garment Bags, Low Density Polyethylene, Clear, Length 54 In., Width 20 In., Thickness 0.75 mil, Package Quantity 300

Product Reviews

Save 15%. Sign up for Z-mail.