72" x 20" Low Density Polyethylene Garment Bags, 0.75 mil, Pk225

VALUE BRAND| Zoro #: G1698891| Mfr #: 5DTV6

$100.22 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1698891 Mfr #: 5DTV6
Color: clearItem: Garment Bags
Material: Low Density Polyethylene (LDPE)Depth: 0
Width: 20"Length: 72"
Thickness: 0.75 milCountry of Origin (subject to change): United States

Product Description

Garment Bags, Low Density Polyethylene, Clear, Length 72 In., Width 20 In., Thickness 0.75 mil, Package Quantity 225
Save 15%. Sign up for Z-mail.