20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

72" x 20" Low Density Polyethylene Garment Bags, 0.35 mil, Pk500

VALUE BRAND| Zoro #: G0242207| Mfr #: 5DTU6

$86.62 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0242207 Mfr #: 5DTU6
Color: clearItem: Garment Bags
Material: Low Density Polyethylene (LDPE)Depth: 0
Width: 20"Length: 72"
Thickness: 0.35 milCountry of Origin (subject to change): United States

Product Description

Garment Bags, Low Density Polyethylene, Clear, Length 72 In., Width 20 In., Thickness 0.35 mil, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.