30" x 21" Gusseted Garment Bags, 0.6 mil, Pk650

VALUE BRAND| Zoro #: G2243096| Mfr #: 5DTU7

$100.69 /pk

This item ships free. DetailsStandard ground shipping
Details:
Color: clear
Depth: 4"
Item: Garment Bags
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2243096 Mfr #: 5DTU7
Item: Garment BagsMaterial: Low Density Polyethylene (LDPE)
Color: clearDepth: 4"
Width: 21"Length: 30"
Thickness: 0.6 milCountry of Origin (subject to change): United States

Product Description

Gusseted Garment Bags, Low Density Polyethylene, Clear, Length 30 In., Width 21 In., Depth 4 In., Thickness 0.6 mil, Package Quantity 650

Product Reviews