KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Flare Brass Gas Ball Valve Inline

VALUE BRAND| Zoro #: G2343941| Mfr #: 1WME1

$9.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Ball Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343941 Mfr #: 1WME1
Stem Type: Blowout ProofBall Valve Product Group: Manual
Ball Material: BrassBody Material: Brass
Max. Pressure: 600 psi CWPBody Style: Inline
Stem Material: brassValve Structure: 2-Piece
Seat Material: PTFEMax. Steam Pressure: 150 psi WSP
Valve Basic Body Material: BrassTemp. Range: -4 Degrees to 250 Degrees F
Pipe Size: 3/8"Body Seal Material: PTFE
Item: Gas Ball ValveHandle Type: Lever
Handle Material: AluminumConnection Type: Flare x Flare
Port: StandardStandards: UL, CSA
Country of Origin (subject to change): China

Description

Gas Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type Flare x Flare, Standard Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -4 Degrees to 250 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews