KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" FNPT Brass Gas Ball Valve Inline

VALUE BRAND| Zoro #: G1020031| Mfr #: 1WMC1

$6.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Ball Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020031 Mfr #: 1WMC1
Stem Type: Blowout ProofBall Valve Product Group: Manual
Ball Material: BrassBody Material: Brass
Max. Pressure: 600 psi CWPBody Style: Inline
Stem Material: brassValve Structure: 2-Piece
Seat Material: PTFEMax. Steam Pressure: 150 psi WSP
Valve Basic Body Material: BrassTemp. Range: -4 Degrees to 250 Degrees F
Pipe Size: 1/2"Body Seal Material: PTFE
Item: Gas Ball ValveHandle Type: Lever
Handle Material: AluminumConnection Type: FNPT x FNPT
Port: StandardStandards: UL, CSA
Country of Origin (subject to change): China

Description

Gas Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -4 Degrees to 250 Degrees F, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Body Seal Material PTFE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews