Gas Cylinder Truck, 1 Cylinder, 250 lb.

VALUE BRAND| Zoro #: G1736533| Mfr #: 7301-BK-4

$330.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1736533 Mfr #: 7301-BK-4
Wheel Width: 4"Includes: 20" Built In Tray
Wheel Type: SolidWheel Bearings: Ball
Material: PolyethyleneHand Truck Handle Type: Continuous Frame Flow-Back
Item: Gas Cylinder TruckTool Tray Height: 20"
Wheel Diameter: 16-1/2"Load Capacity: 250 lb.
Cylinder Capacity: 1Wheel Type: Solid
Base Plate Dimensions: 7 x 14"Max. Tank Dia. Oxygen: 13"
Max. Tank Dia. Acetylene: 13"Wheel Material: Rubber
Overall Width: 23"Overall Height: 13"
Overall Depth: 13"Country of Origin (subject to change): United States

Product Description

Gas Cylinder Truck, Overall Height 13 In., Overall Width 23 In., Overall Depth 13 In., Load Capacity 250 lb., Cylinder Capacity 1, Max. Tank Dia. Acetylene 13 In., Max. Tank Dia. Oxygen 13 In., Tool Tray Height 20 In., Material Polyethylene, Base Plate Dimensions 7 x 14 In., Wheel Bearings Ball, Wheel Type Solid, Wheel Diameter 16-1/2 In., Wheel Width 4 In., Hand Truck Handle Type Continuous Frame Flow-Back

Product Reviews

Save 15%. Sign up for Z-mail.