Gas Hose, 1 IDx1.50 In ODx10 Ft, 1 In NPT

VALUE BRAND| Zoro #: G0976105| Mfr #: 1ZLL1

$139.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0976105 Mfr #: 1ZLL1
Fitting Material: Aluminum/ZincFitting Type: (M)NPT
Item: Gasoline HoseColor: Black
Meets: RMA Class ATemp. Range: -40 Degrees to 140 Degrees F
Couplers: -Reinforcement: Stainless Steel
Tube Material: Synthetic RubberFitting Size: 1"
Cover Material: Synthetic RubberOutside Dia.: 1-1/2"
Length: 10 ft.Inside Dia.: 1"
Country of Origin (subject to change): United States

Product Description

Gasoline Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Length 10 Ft, MNPT Size 1 In, 50 Max PSI, Hose Outside Dia 1.50 In, Color Black, Temp Range -40 to 140 F, Tube Material Synthetic Rubber, Cover Material Synthetic Rubber, Yarn Reinforcement

Product Reviews

Save 15%. Sign up for Z-mail.