Gas Hose, 1 IDx1.50 In ODx17 Ft, 1 In NPT

VALUE BRAND| Zoro #: G2317612| Mfr #: 1ZLL2

$145.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2317612 Mfr #: 1ZLL2
Reinforcement: Stainless SteelInside Dia.: 1"
Tube Material: Synthetic RubberFitting Material: Aluminum/Zinc
Fitting Size: 1"Fitting Type: (M)NPT
Item: Gasoline HoseCouplers: -
Length: 17 ft.Color: Black
Cover Material: Synthetic RubberOutside Dia.: 1-1/2"
Meets: RMA Class ATemp. Range: -40 Degrees to 140 Degrees F
Item: Gasoline HoseCover Material: Synthetic Rubber
Reinforcement: Stainless SteelCountry of Origin (subject to change): United States

Product Description

Gasoline Hose, Coupled Assembly, Hose Inside Dia 1 In, Hose Length 17 Ft, MNPT Size 1 In, 50 Max PSI, Hose Outside Dia 1.50 In, Color Black, Temp Range -40 to 140 F, Tube Material Synthetic Rubber, Cover Material Synthetic Rubber, Yarn Reinforcement

Product Reviews

Save 15%. Sign up for Z-mail.